missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 3K/4K Series Particle Counter Standards
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
0.1 μm
0.15 μm
0.2 μm
0.22 μm
0.27 μm
0.3 μm
0.35 μm
0.4 μm
0.5 μm
0.6 μm
0.7 μm
0.8 μm
0.9 μm
0.99 μm
1.0 μm
1.6 μm
2.0 μm
3 μm
4 μm
5.0 μm
6 μm
7 μm
10 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
missing translation for 'unitSize'
15mL
Pack of 30
Pack of 50
Pack of 80
Beschreibung
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.
Features:
- Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
- Particles prepared as low residue aqueous suspensions for minimal background interference
Spezifikation
Spezifikation
| Additive | Contains trace amount of surfactant to inhibit agglomeration and promote stability |
| Concentration | 1 x 106/mL |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
| Contents | Polymer particles in water |
| Description | NIST traceable particles that provide calibration of laser particle counters |
| Color | White or Colorless |
| For Use With (Application) | Laser Particle Counter Calibration |
| Material | Polystyrene |
| Product Type | Count Control Particles |
| Includes | Certificate of Calibration and Traceability to NIST |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur