missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Foam Ear Plugs
Click to view available options
Model:
1100
1100B
1110
K1110
Corded:
Corded
Uncorded
Description
- Disposable orange ear plugs
- Made from hypoallergenic material for maximum protection and comfort
- Smooth, dirt-resistant surface for hygiene
- Recommended for high noise situations (up to 100 dBA TWA)
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Size | Universal |
For Use With (Application) | Assembly, blasting, cleaning, demolition, electrical, facility maintenance, grinding, machine operations, painting, sanding, welding |
Model | K1110 |
Pairs per Package | 100 Pair |
Noise Reduction Rating (NRR) | 29 dB |
Corded | Corded |
Plug Shape | Tapered |
Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Foam Ear Plugs >
Spot an opportunity for improvement?Share a Content Correction