missing translation for 'onlineSavingsMsg'
Learn More

3M™ Micropore™ Surgical Paper Tape

Low-tack adhesive removes gently

£17.20

Specifications

Material Paper
Product Type Surgical Tape
Length (English) 10 yd.
Length (Metric) 9 m
Waterproof No
View More Specs

Products 1
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
12787597
View Documents
3M™
MM1530-1
10 yd. x 1 in.
£17.20
Pack of 12
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Latex-free
  • Gentle to skin yet adheres well
  • Leaves minimal adhesive residue upon removal
  • 3M Catalog# 1530-0 , 3M Catalog# 1530-1

Order Info

Packaged in 10 yd. (9.1m) rolls.

Specifications

Specifications

Paper
10 yd.
No
White
Yes
Surgical Tape
9 m
An economical, general purpose
Acrylate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Micropore™ Surgical Paper Tape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.