missing translation for 'onlineSavingsMsg'
Learn More

3M™ Petroleum Sorbent Pads

Product Code. p-37702
Click to view available options
Capacity (English):
43.5 gal.
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 10456532

Brand: 3M™ 7000088324

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill. 3M™ Petroleum Sorbent Pads feature a low-profile design for easy placement in tight areas.

  • For use in oil-only sorbent applications
  • May be used on work surface in anticipation of a spill
  • Ideal for use under docks, in shallow water, rocky shorelines, marshes and beaches
  • 3M Catalog# HP156 , 3M Catalog# T151

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 43.5 gal.
Capacity (Metric) 164.66 L
Type Petroleum Sorbent Pad
For Use With (Application) Pad may be used on a work surface in anticipation of a spill or as a wipe
Model T151
Dimensions (L x W) 19 x 17 in. (48.2 x 43.18 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.