Learn More
3M™ Fit Test Solution FT-12, Sweet
Use to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
Brand: 3M™ 7100004636
18.45 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.08550kg
Description
- Sweet taste fit test solution for fit testing
- Used with the 3M™ Qualitative Fit Test Apparatus FT-10 and 3M™ Training and Fit Testing Case FT-20
- Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
- For Occupational Use Only
Order Info
Individual 1.9 oz. (55mL) bottles of sensitivity solution or fit test solution also available.
Compliance
Meets the performance criteria for fit testing respirators under OSHA 29 CFR 1910.134, Appendix A.
Specifications
1.9 oz. | |
OSHA 29 CFR 1910.134, Appendix A | |
FT-12 | |
Sweet solution |
55 mL | |
Qualitative fit test kit | |
6/Cs. |