Learn More
3M™ Rugged Comfort 6500 Series Quick Latch Half Facepiece Reusable Respirator
Rugged Comfort reusable respirator combines comfort, durability, and stability with an added quick latch mechanism to easily enable the mask to drop down from face without removing head straps.
Brand: 3M™ 7000128241
23.05 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 0.19800kg
Description
- Resilient silicone faceseal offers extended facepiece life even in high-heat environments
- Quick latch design eliminates need to remove a hardhat or faceshield when lowering or raising the mask
- Sleek, low-profile design
- Special valve cover helps to direct exhaled breath and moisture downward
- 3M’s proprietary Cool Flow™ Valve helps to make breathing easier by reducing heat and moisture
- Fits securely and comfortably on the head
- Compatible with all 3M™ bayonet-style filters and cartridges:
- 6000 Series Cartridges
- 2000, 2200, 7000 or 5000 Series Filters
Specifications
NIOSH 42 CFR Part 84 | |
Bayonet | |
Half-Mask Respirator | |
Silicone | |
Line Compressed Air System SA Series, 3M™ 6000 Series cartridges and 2000, 2200, 7000 or 5000 Series filters | |
6503QL | |
0.37 lb. | |
Quick Latch Mechanism |
OSHA 29 CFR Part 1920.134 | |
Gray, Teal | |
Large | |
Facility maintenance, grinding, machine operations, sanding, welding, demolition, assembly, cleaning | |
Quick Latch | |
Yolk and cradle | |
0.16 kg |