missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Sound Detector
Designed for measurement of workplace noise levels and to determine degree of hearing protection that may be required
Brand: 3M™ 7000030044
Includes: Sound detector kit, USB cable and windscreen
Description
- Computes average sound pressure level allowing for more accurate assessment intermittent sound levels
- User selectable LED screen with green, yellow and/or red LEDs that flash when preset noise levels have been reached
- Compact and lightweight design accommodates one-hand operation
- Rechargeable lithium battery operates for more than 50 house without LEDs activated
- Low battery indicator
- ABS/polycarbonate housing
- Accepts 0.25 in. - 20 screw tripod mount
- Omni-directional; Class/Type 2; 0.5 in. diameter, electret condenser microphone
- For accessories, see cat. no. 17-623-306
LED Alert Levels
Green LED
- Flashes when noise measurements are between 80 to 85 dB
- Flashes when noise measurements are between 85 to 105 dB
- Flashes when noise measurements are above 105 dB
Specifications
IEC 61672-1 (2002), IEC 61010-1 (2010), ANSI S1.4 1983 (R2006), ANSI S1.43 (R2007), CE | |
LED | |
Sound detector kit, USB cable, windscreen | |
0.1 dB | |
0°C to 40°C | |
125 g |
Sound Level Meter | |
0% to 90% (Non-Condensing) | |
45 to 130 dB | |
32°F to 104°F | |
4.4 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction