missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Dimethylaminobenzaldehyde, ACS, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
4-Dimethylaminobenzaldehyde is used to prepare colorful Schiff base adducts with amines, pyrroles and indoles. It is often used in the Ehrlich reaction, test for the presence of indoles in a sample containing alkaloids and determination of hydrazine.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | 73°C to 75°C |
Color | White to Yellow |
Boiling Point | 176°C to 177°C (17 mmHg) |
Flash Point | 164°C (327°F) |
Odor | Strong |
Quantity | 100 g |
Beilstein | 606802 |
Sensitivity | Air and light sensitive |
Merck Index | 14,3230 |
Solubility Information | Soluble in alcohol,ether,chloroform,acetic acid; Insoluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'