missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 4 ft. XPert Filtered Balance System, Tall with Guardian 1000 Digital Airflow Monitor

XPert Filtered Balance Systems provide user protection by keeping powders and particulates contained during weighing procedures. The built-in blower and HEPA filter take up less space than a separate exhauster would require, and isolation supports minimize vibration.

Brand:  Labconco™ 3950472


Additional Details : Weight : 300.00000kg

Product Code. 15545569

  • £12350.00 / Each
Estimated Shipment: 04-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Features
  • Deep 23 in. or 30 in. interior to accommodate large micro and analytical balances
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
    • Upper dilution air supply
    • Upper containment sash foil
    • Zone-perforated rear baffle
    • Side-entry air foils
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
  • True bag-in/bag-out filter disposal system
  • Built-in blower with dynamically-balanced, vibration-isolated motorized impeller
  • Intrinsically-safe, negative pressure design
  • Minihelic pressure gauge
  • Space-saving design
  • No separate filtered exhauster is required
  • Upper diffuser screen
  • Quiet operation from 48 to 66 db(A) depending on airflow
  • Glacier white and gray, dry powder epoxy-coated aluminum frame and steel rear plenum and baffle
  • No unreliable plastic-to-plastic bonding is used
  • Pre-wired fluorescent lamp and switches for blower and light
  • Speed control
  • 1/4 in. thick tempered safety glass front sash and sides
  • 9.4 in. or 12.0 in. high sash opening
  • Ergonomic 10 degree angled and hinged sash that pivots upward, locks for loading and has a wiping seal to contain contaminants
  • Two utility ports
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
Specifications

Specifications

Balance Enclosure
Fluorescent
29 in.
12 in.
50/60 Hz
230 V
136 kg
HEPA
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL
46.3 in.
30.5 cm
Guardian 1000 Digital
300 lb.
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers