missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Isopropylaniline, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
4-Isopropylaniline was used in the hydroamination of phenylacetylene.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-Isopropylaniline was used in the hydroamination of phenylacetylene.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong acids. Light sensitive
4-Isopropylaniline was used in the hydroamination of phenylacetylene.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong acids. Light sensitive
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -63°C |
Density | 0.989 |
Boiling Point | 226°C to 228°C |
Flash Point | 92°C (197°F) |
Refractive Index | 1.543 |
Quantity | 25 g |
Beilstein | 1930544 |
Sensitivity | Light sensitive |
Merck Index | 14,2620 |
Solubility Information | Insoluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'