missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 4-level Modular Shelving System with Shelf Inserts
4-level Modular Shelving System with Shelf Inserts is ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.
£463.38 - £680.88
Specifications
For Use With (Application) | Food Storage |
---|---|
For Use With (Equipment) | Gastronorm, 600 x 400 mm Bins |
Includes | Shelf Inserts |
No. of Shelves | 4 |
Width (English) | 22 in. |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
17968461
|
Gilac™
G194002 |
900 x 560 x 1800 mm |
£463.38
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17948461
|
Gilac™
G194003 |
1320 x 560 x 1800 mm |
£557.95
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17958461
|
Gilac™
G194004 |
1740 x 560 x 1800 mm |
£680.88
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- 4-level modular shelving system with removable shelf inserts.
- Multi-purpose shelving ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.
- Duralinox frame, 20 micron anodised aluminium.
- Frost resistance of up to - 40°C.
- Equipped with easy cleaning, removable, hard-wearing and machine washable inserts.
- Shelf depth of 56 cm, suitable for Gastronorm and 600 x 400 mm containers.
- Fully accessible from both sides as no crossed bracing is required.
- Levels can be easily adjusted thanks to pre-drilled holes every 150 mm for optimum storage.
- Quick and easy assembly, no tools required.
- Composite inserts supplied for adjusting the level.
- Extremely stable storage shelf.
- Maximum load: 175 kg per level (with an evenly distributed load).
- Shelving system made in France, complying with food safety standards, NF ''Hygiène Alimentaire'' and NSF ''Food Equipment'' approved.
- Available in 3 sizes for optimal storage: 87 cm (G194002), 132 cm (G194003) and 174 cm (G194004).
- Practical passageway between units: 84 cm (ref G194002), 126 cm (G194003) and 168 cm (G194004).
Specifications
Food Storage | |
Shelf Inserts | |
22 in. | |
No | |
Gray |
Gastronorm, 600 x 400 mm Bins | |
4 | |
560 mm | |
Shelf | |
Chrome Steel |