missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Methoxybenzoic acid, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1000 g
5000 g
Description
4-Methoxybenzoic acid is used in oxidation and reduction of cytochrome c in solution through different self-assembled monolayers on gold electrodes using cyclic voltammetry. p-Anisic acid has antiseptic properties. It is also used as an intermediate in the preparation of more complex organic compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-Methoxybenzoic acid is used in oxidation and reduction of cytochrome c in solution through different self-assembled monolayers on gold electrodes using cyclic voltammetry. p-Anisic acid has antiseptic properties. It is also used as an intermediate in the preparation of more complex organic compounds.
Solubility
Soluble in water at 20°C 0.3g/L. Soluble in alcohol, ethyl acetate and ether.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
4-Methoxybenzoic acid is used in oxidation and reduction of cytochrome c in solution through different self-assembled monolayers on gold electrodes using cyclic voltammetry. p-Anisic acid has antiseptic properties. It is also used as an intermediate in the preparation of more complex organic compounds.
Solubility
Soluble in water at 20°C 0.3g/L. Soluble in alcohol, ethyl acetate and ether.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | 182°C to 185°C |
Density | 1.385 |
pH | 3 to 4 |
Boiling Point | 275°C to 277°C |
Flash Point | 185°C (365°F) |
Odor | Odorless |
Quantity | 5000 g |
Beilstein | 508910 |
Merck Index | 14,666 |
Solubility Information | Soluble in water at 20°C 0.3g/L. Soluble in alcohol,ethyl acetate and ether. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'