missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4 mL (13mm) Glass Screw Thread Vials

Product Code. 12440188
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12440188

Brand: Thermo Scientific™ C40152

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from high quality glass, these 4mL (13mm), 15 x 45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex&tradje;
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 15 mm
Color Amber
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100
Volume (Metric) Residual <800 μL
Base Style Flat Bottom
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Height (Metric) 45 mm
Type 13-425 Screw Thread Vial
Closure Size 13-425
Marking Spot No
Volume (Metric) Usable 4 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.