Learn More
Fisherbrand™ Acrylic 4-Compartment Dispensing Bin
Keep spare lab and office items easily accessible. Fisherbrand™ Acrylic Dispensing Bins have large openings with hinged lids for easy filling and dispensing. The sturdy clear bins make it easy to monitor inventory. Four compartments help organize small parts.
Brand: Fisherbrand™
107.30 GBP valid until 2024-07-31
Use promo code "21872" to get your promotional price.
Code : 46
Additional Details : Weight : 1.25100kg
Description
- Ideal for pipette tips, tubes, fittings, syringe filters, septa and other small lab and office items
- Made from 3mm thick, transparent acrylic for at-a-glance inventory monitoring
- Hinged lids over generous-sized openings for rapid filling and dispensing
- Four compartments help to organize and categorize items
- Flip-top covers keep products secure and dust free
- Includes non-skid rubber feet
Specifications
Storage Bin | |
Transparent | |
278 mm | |
217 mm |
Acrylic | |
1 Each | |
158 mm |