missing translation for 'onlineSavingsMsg'
Learn More

LEEC™ Drying Cabinet with Glass Doors

Product Code. p-8011932
Click to view available options
Capacity (Metric):
113 L
540 L
1000 L
Dimensions (D x W x H) Interior:
430 x 750 x 340 mm
590 x 630 x 1430 mm
1430 x 1165 x 590 mm
Electrical Requirements:
230 V 50 Hz 1500 w
230 V 50 Hz 2500 w
230 V 50 Hz 500 w
No. of Shelves:
3
4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12979968

Brand: LEEC™ F1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Ideal for drying laboratory glassware, surgical instruments, warming, or simply for storage. LEEC™ Drying Cabinet with Glass Doors employs natural convection for drying.

  • Rust-resistant
  • Finished in white powder-coated paint
  • Heatproof, toughened glass doors
  • Adjustable wire mesh shelves
  • Waterproof heating elements
  • Full-length, stainless steel hinges
  • Spring loaded catches
  • Stainless steel sliding shutter for ventilation.
  • Adjustable front feet

Specifications

Capacity (Metric) 1000 L
Temperature (Metric) 50°C
Type Drying Cabinet
For Use With (Application) Cabinets for drying drained glassware and instruments, or for applications requiring controlled warming
Material Stainless Steel, Polyester
Model F1
No. of Shelves 4
Dimensions (D x W x H) Interior 1430 x 1165 x 590 mm
Width (Metric) 1168 mm
Height (Metric) 1626 mm
Depth (Metric) 610 mm
Depth (Metric) Interior 590 mm
Electrical Requirements 230 V 50 Hz 2500 w
Voltage 230 V
Wattage 2500 w
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.