missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4-Way Flipper™ Racks
GREENER_CHOICE

Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™4-Way Flipper™ Racks.

Brand:  Thermo Scientific™ 8850

583.95 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10321031

  • £425.91 / Pack of 20
Estimated Shipment: 24-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™ 4-Way Flipper™ Racks.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4-way Flipper Rack
Fluorescent Green
Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side
20 Racks
4-Way Flipper Rack
0.5 mL, 15 mL, Tubes (50 mL)
Rectangular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 4-Way Flipper™ Racks > 4-Way Flipper Rack, Fluorescent Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.