missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor

Combine Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor with an optional aerosol-tight cap for added sample protection.

Brand:  Thermo Scientific™ 75007591

Code : 51

Additional Details : Weight : 1.23140kg

Product Code. 10751401

  • £740.00 / Each
Estimated Shipment: 04-10-2024
to see stock.

Description

Description

Combine the Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor with an optional aerosol-tight cap for extra protection.

Specifications
  • Capacity is flexible with adapters: 1.5 to 100mL
  • Capacity: 4 × 100mL
  • Maximum speed/RCF: 4000rpm/2590 x g

Ordering Information:

Order round buckets (75007555), tube adapters and aerosol-tight cap separately. Contact your service representative for information.

Compatible with:

Thermo Scientific™ Primo™/Primo R

Specifications

Specifications

4 x 100mL Swinging Bucket Rotor
4 x 100 mL
4,000 rpm
100 mm
Thermo Scientific Sorvall Primo and Primo Centrifuges
Yes
Swinging Bucket Rotor
2,590 x g
14.5 cm
44 mm
Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers