missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ 40 mm Cryobox Dividers
Dividers for use with 75 mm high cryoboxes.
Brand: Tenak™ TE22137
Additional Details : Weight : 1.10700kg
Descripción
- For use in cardboard cryoboxes
- Holds cryogenic vials
- Grid style divider
Especificaciones
Grid Divider | |
Vials with 10 mm O.D. | |
40 mm |
75 mm high cryoboxes | |
12 x 12 cells |