missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 40-Place Tube Rack with Rotating Shelves

Product Code. p-8272042 Shop All Fisherbrand Products
Click to view available options
Color:
Blue/Green
Natural, Purple
Unit Size:
Each

Product Code. 15559115

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Incorporates two moving hinged shelves that can be rotated to an up or down position to accommodate the size of the tube being used. Fisherbrand™ 40-Place tube Rack with Rotating Shelves is designed to hold 40 x 5mL or 15mL tubes.

  • Ergonomic handles for ease of transporting the rack
  • Molded grid on both sides of the shelves for quick sample identification and retrieval
  • Autoclavable

Specifications

Includes Hinged rotating shelves
Product Type Two-Tier Tube Rack
Autoclavable Autoclavable
Color Natural, Purple
Holds Tubes (16 mm), Tubes (5 and 15 mL)
Material Polypropylene
Positions 20 and 20
For Use With (Equipment) 5mL / 15mL tubes
Mounting Tabletop
Quantity 1 Each
Dimensions (L x W x H) 309 x 107 x 77 mm
Length (Metric) 309 mm
Width (Metric) 107 mm
Height (Metric) 77 mm
Diameter (Metric) Opening 16 mm
Weight (Metric) 0.26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.