missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ 400 Circulator Lab Blender

A laboratory blender for easy and effective sample preparation, while delivering reliable and consistent results.

Brand:  Stomacher™ 0400/001/EU/W

Product Code. 17764389

  • £4795.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for volume sample sizes from 80 to 400mL
  • Programmable process times and paddle speeds for consistent results
  • Easy to use – simple to set up, programmable operation with digital control panel
  • Easy to clean
  • Durable and reliable, designed for constant use
Specifications

Specifications

240 V
140 W
Power cable, quick start guide, satchet of BA6141 Standard, and circulator Stomacher bags
330 x 355 x 300 mm
80 to 400 mL
Window version, 240 V