missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 400 dia. x 65mmH Stainless Steel Test Sieve Set, ASTM Certified
£2360.00 - £3840.00
Specifications
Diameter (Metric) Outer | 400 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11904402
|
RETSCH
60.167.000999 |
35 mesh, 18 mesh, 10 mesh, 4 mesh, 3/8 in., 3/4 in. |
£2360.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11984392
|
RETSCH
60.167.000998 |
230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh, 5/16 in., 5/8 in., 1.1/4 in. |
£3840.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Specifications
400 mm | |
Stainless Steel | |
1Each | |
ASTM E 11 | |
Shaker AS 450 |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Stainless Steel | |
65mm |