missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ 4000 Series Disposable Respirator, FFP1 (NR D)

The 4000 Series Disposable Respirator is a single-use, filtering, flat-fold, half-mask with a fluid-resistant outer shell and elastic fasteners. With no exhalation valve it has a Willtech™ nasal seal. Supplied in an individual bag for maintenance of hygiene.

Brand:  Honeywell™ 1005605

Product Code. 11891771

  • £57.55 / Pack of 20
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: General Purpose Particulate Respirator
  • Description: Half-Mask
  • Shape: Flat-Fold
  • Model: 4110
  • Filter Efficiency: FFP1
  • Size: M/L
  • Seal Type: Nasal Seal (Willtech™)
  • Disposable: Yes
  • Latex Free: Yes
  • Resistant To: Fluid
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EC Category: 3, EN 149:2001+A1:2009
Flat-fold
Polyester
Medium/Large
FFP1
Yes
Elastic
Polypropylene-wrapped Galvanized Wire
20 Pk.
Non-sterile
Yes (Nasal Seal, Willtech™)
White
Single-use
General Purpose Particulate Respirator
No
Textile, Construction, Iron and Steel Industries
PES Knit, PU Foam, PU Film
4110
Individual Bagged
Fluid
Half-Mask, Single-Use
7 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers