missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 406 Double Latex-Coated Insulated Cold-Weather Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Double-dipped latex coating with a rough texture for enhanced grip capabilities
- Intelligent acrylic insulation protects hands from temperatures down to -30°C
- Insulation helps to reduce perspiration inside the glove to preserve grip and tactility
- High visibility orange exterior increases user safety in low-light applications
- Seamless knit construction for a snug fit to increase warmth and dexterity
Specifications
Specifications
ANSI Abrasion Rating | ANSI 2 |
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Hi-vis Orange, Black |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | Partially Textured |
Hand | Specific |
Latex Free | No |
Material | Nylon, Polyester |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SHOWA™ 406 Double Latex-Coated Insulated Cold-Weather Gloves >
Spot an opportunity for improvement?Share a Content Correction