missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 4432+ Lab Coats
Click to view available options
Size:
X-Large
2X-Large
Description
- Anti-static
- Front zip closing
- Low lint properties
- Reduced heat stress
- Knitted cuffs and collared
- Internal pocket on the wearer's left-hand side
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Polypropylene, Polyethylene Laminate |
Color | Cool White |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Seam Type | Serged |
Certifications/Compliance | CE Category 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'