missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 450mm Diameter ASTM Stainless Steel Test Sieve
Brand: RETSCH 60.169.000999
Additional Details : Weight : 25.00000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance, 7 test sieves (230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh) and collecting pan |
For separation, fractioning, particle size determination | |
450 mm | |
230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh | |
ASTM E 11 | |
Shaker AS 450 Control | |
100mm |