missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 451 Series Natural Rubber Palm Coated Thermal-Insulated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Benifits
- Thermal Insulation
- Flexible
- Breathable
- Extra Grip
- Seamless Knit
- Skin-friendly
- Abrasion-resistant
Features
- Rough Grip
- Ergonomic
- Elasticated Wrist Cuff
- Natural Rubber Palm Coating
Trades & Applications
- Signalers
- Brick Laying
- Carpentry
- Driving Machines
- Masonry
- Demolition
- Shipping/Receiving
Specifications
Specifications
Certifications/Compliance | CE Cat II, EN 388:2016, EN 511:2006 |
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Natural Rubber |
Color | Gray |
Material | Cotton, Polyester |
Size | Large |
Liner Material | Acrylic |
Resistant To | Abrasion Resistant |
Series | 451 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction