missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BRANDplates™ Microplate Insert System With Smooth-walled Insert Strips

Six well plates filled with six insert strips

Brand:  BRAND™ 782822

Additional Details : Weight : 0.33400kg

 View more versions of this product

Product Code. 15660617

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Sterile
  • With smooth-walled insert strips
  • cellGrade™ plus surface
  • Membrane material: PC or PET material
  • Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
  • 5 plates/Pk. with lids and 30 insert strips

Applications:

in vitro preparation of tissue (3D tissue culture)

Specifications

Specifications

Polystyrene
cellGrade plus
6
5/Pk.
Sterile
Cell Culture Insert System
1 μm
PC Membrane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers