missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab™ 1700 Series Gastight™ Syringes

Product Code. p-4954690
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
Needle Gauge:
22s G
26s G
Model:
1701
1702
1710
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11542385

Brand: Hamilton™ 80262

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For dispensing both liquids and gases

  • Equipped with precision-machined polymer plunger tip, often PTFE, which creates leak-free seal
  • Tight fit feature ensures tip wipes interior of syringe barrel free of sample
  • Reduces the chance deposit will occur in samples with dissolved or suspended molecules and result in damaged plunger
  • ChemSeal termination

Specifications

Needle Gauge 22s G
Model 1702
Volume (Metric) 25 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.