missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced MS-TS Precision Balance

Advanced MS-TS Precision Balance offers FACT automatic internal adjustment, guided leveling and EasyDirect compatibility. The large 7-inch color touchscreen has simple menus and a graphic indicator function that shows how much of the total weight is in use.

Brand:  Mettler Toledo™ 30133531


Code : NEW

Additional Details : Weight : 6.80000kg

 View more versions of this product

Product Code. 15590973

  • £5181.97 / Each
Estimated Shipment: 31-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Mettler Toledo Advanced MS-TS Precision Balances have 11 integrated weighing applications. The durable MonoBloc weigh cell includes a minimum weight function to reference the smallest sample amount that can be weighed accurately and is designed to last, resisting harsh chemicals and environmental influences. The large 7-inch color touchscreen has simple menus and a graphic indicator function that shows how much of the total weight is in use. Other key features include FACT automatic internal adjustment, guided leveling and EasyDirect compatibility.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional), Wireless LAN (WLAN) (optional)
  • Display: 7 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Order Info

Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.

Certifications

CE marked, ISO 9001, ISO 14001

Specifications

Specifications

CE, ISO 9001, ISO 14001
4.2 kg
0.01 g
0.02 g
MS4002TS
0.01 g
1.5 sec.
34.7 x 19.4 x 9.6 cm
170 mm
200 mm
6.8 kg
100/240 V ±10%
50/60 Hz
USB Host/USB Device/RS-232
TFT
Built-in Level Control
Die-cast Aluminum
Rectangular
14 g (USP)
Precision Balance
7 in.
7.8 in.
15 lb.
100/240 V ±10% 50/60 Hz 0.3 A
0.3 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers