missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard PL-E Portable Lab Balance
Standard PL-E Portable Lab Balance is an affordable option for efficient precision weighing. Battery-operated, compact balance design is ideal for weighing anywhere and in times of low power supply. Precise load cell and scratch-resistant stainless steel weighing pan ensure accurate results.
£1259.39 - £2342.60
Specifications
Calibration | External |
---|---|
Display Type | Backlit LCD |
Material | Plastic ABS, Polycarbonate |
Sample Size | 14 g (USP) |
Type | PL-E Portable Balance |
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
15345468
|
Mettler Toledo™
30113829 |
PL6001E | 6200 g |
£2342.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15919267
|
Mettler Toledo™
30113823 |
PL1502E | 1520 g |
£1346.04
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15510973
|
Mettler Toledo™
30113826 |
PL602E | 620 g |
£1259.39
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Strain Gauge Load Cell
- Calibration Type: External
- Balance Housing: ABS
- Connection Type: RS232, Bluetooth
- Display: Backlit LCD See how it ranks among Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
External | |
Plastic ABS, Polycarbonate | |
PL-E Portable Balance | |
6.3 in. |
Backlit LCD | |
14 g (USP) | |
194 x 225 x 67 mm (7.6 x 8.8 x 2.6 in.) | |
160 mm |