missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Brand:  Thermo Scientific™ C4015-17AW

Code : 17

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12490178

  • £61.54 / Pack of 100
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
Specifications

Specifications

Black
Amber
No
Red PTFE/White Silicone
100
4 mL
Screw Cap, Open Top, 8.5 mm hole
Assembled Screw Top Vial Convenience Kit
Yes
15 mm
Glass, PTFE, Silicone
4 mL
Vial: C4015-2W, Closure: C4015-75A
Tray
Polypropylene
45 mm
13-425
13-425 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.