missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Hydroxymethyl-2-furaldehyde, 97%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
25 g
Description
5-Hydroxymethyl-2-furaldehyde is used as an intermediate of OMBF (5,5'-oxydimethylenebis(2- furfural)), crown ethers. It is used in organic synthesis to prepare dialdehydes, glycols, ethers, amino alcohols and acetals. It acts as an antioxidant found in some fruit juices and caramel products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
5-Hydroxymethyl-2-furaldehyde is used as an intermediate of OMBF (5,5′-oxydimethylenebis(2- furfural)), crown ethers. It is used in organic synthesis to prepare dialdehydes, glycols, ethers, amino alcohols and acetals. It acts as an antioxidant found in some fruit juices and caramel products.
Solubility
Soluble in water, alcohol, ethyl acetate, acetone, dimethylformamide, benzene, ether and chloroform.
Notes
Air and light sensitive. Keep the container tightly closed. Incompatible with strong bases, strong oxidizing agents and strong reducing agents.
5-Hydroxymethyl-2-furaldehyde is used as an intermediate of OMBF (5,5′-oxydimethylenebis(2- furfural)), crown ethers. It is used in organic synthesis to prepare dialdehydes, glycols, ethers, amino alcohols and acetals. It acts as an antioxidant found in some fruit juices and caramel products.
Solubility
Soluble in water, alcohol, ethyl acetate, acetone, dimethylformamide, benzene, ether and chloroform.
Notes
Air and light sensitive. Keep the container tightly closed. Incompatible with strong bases, strong oxidizing agents and strong reducing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | 32°C to 35°C |
Density | 1.206 |
Boiling Point | 114°C to 116°C (1 mmHg) |
Flash Point | 79°C (174°F) |
Refractive Index | 1.562 |
Quantity | 1 g |
Beilstein | 110889 |
Sensitivity | Air and light sensitive |
Merck Index | 14,4832 |
Solubility Information | Soluble in water,alcohol,ethyl acetate,acetone,dimethylformamide,benzene,ether and chloroform. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'