missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5 NTU Ratio Turbidity Standard, Reagecon
A suspension of polymer microspheres designed to overcome the adverse safety, accuracy and stability issues experienced with other turbidity standards
£87.40 - £117.00
Specifications
Type | Turbidity Standard |
---|---|
For Use With (Equipment) | Ratio Instruments |
Form | Liquid |
Accuracy | ± 1% NTU |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11778455
|
Reagecon
CRSR-5-100 |
100 mL |
£87.40
100mL |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11566573
|
Reagecon
CRSR-5-500 |
500 mL |
£117.00
500mL |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Guaranteed stability throughout shelf life even after opening bottle
- ± 1% accuracy
- NIST traceable
- US EPA approved
Specifications
Turbidity Standard | |
Ratio Instruments | |
Liquid | |
± 1% NTU |