missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 5-wheel Round Dolly with Steel Wheel Housing
5-wheel Round Dolly with Steel Wheel Housing offers excellent stability and great manoeuvrability thanks to its 5 ball bearing mounted drive wheels. 120 kg load capacity on smooth surface.
Brand: Gilac™ G170214
Additional Details : Weight : 1.60000kg
Descripción
- Excellent stability and great manoeuvrability thanks to its 5 ball bearing mounted drive wheels
- 120 kg load capacity on smooth surface
- ABS injected base guaranteeing unrivalled durability
- Compatible with all GILAC 75 L round containers, 75 L small tubs and barrels (30 to 100 L)
- 50 mm PP wheels with rubber tires
- GILAC removable pulling bar available (as an option)
- Dolly also available in black ABS-PC
Especificaciones
Drum Dolly | |
264.6 lb. | |
ABS Plastic, Chrome-plated Steel | |
18.5 in. | |
All drums (from 30 L to 100 L), 75 L Round Food Containers, and GILAC 75 L Tubs | |
130 mm | |
500 mm | |
3.5 lb. | |
18.5 in. |
1 Cylinder | |
120 kg | |
Gray | |
470 mm | |
5.1 in. | |
19.7 in. | |
Round | |
1.6 kg | |
470 mm |