missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 50 Micron Bags

Product Code. 17978621
Click to view available options
Dimensions (L x W):
160 x 220 mm
Unit Size:
Each

Product Code. 17978621

Brand: Gilac™ G054901

Only null left
Add to basket
Add to basket

50 Micron Bags are zip plastic bags for conserving food specimens.

  • Zip plastic bags for conserving food specimens.

Specifications

Autoclavable Not Autoclavable
Closure Type Ziplock
Color Transparent
Disposable Single-use
For Use With (Application) Conserving food specimens
For Use With (Equipment) Control tray
Includes 1000 Bags
Material HDPE
Sterility Non-sterile
Dimensions (L x W) 160 x 220 mm
Length (English) 6.3 in.
Length (Metric) 160 mm
Width (English) 8.7 in.
Width (Metric) 220 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.