missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 50 mL Graduated Centrifuge Tube
Centrifuge tube ideal for spinning down liquid samples.
Brand: Wheaton™ 380110
165.86 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 8.00000kg
Description
- Leak free
- Serile
- Conical based tubes
- Graduated
Specifications
HDPE | |
Blue | |
Single-use | |
500 | |
Racked | |
Not Autoclavable | |
Screw Cap | |
Yes | |
9500 x g |
Blue | |
50 mL | |
Polypropylene | |
25 | |
Sterile | |
Conical | |
Yes | |
30 mm |