missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 50 mL Graduated Centrifuge Tube
Centrifuge tube ideal for spinning down liquid samples.
£288.00 - £318.00
Specifications
Closure Color | Blue |
---|---|
Color | Blue |
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Material | Polypropylene |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16424989
|
Wheaton™
380100 |
Bagged |
£288.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
16434989
|
Wheaton™
380110 |
Racked |
£318.00
Pack of 500 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Description
- Leak free
- Serile
- Conical based tubes
- Graduated
Specifications
Blue | |
50 mL | |
Polypropylene | |
25 | |
Not Autoclavable | |
Screw Cap | |
Yes | |
9500 x g |
Blue | |
Single-use | |
500 | |
Sterile | |
Conical | |
Yes | |
30 mm |