missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 50 mL Centrifuge Tubes
These centrifuge tubes contain black side graduations and a white writing surface.
Brand: Labcon™ 3095-870-006-9
144.85 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 8.01000kg
Description
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Tubes are autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Natural | |
Single-use | |
500/Pk. | |
Non-sterile | |
Autoclavable | |
Flat | |
Yes | |
29 mm | |
Freestanding Tube |
Polyethylene | |
50 mL | |
Polypropylene Resin | |
500 Tubes/Bag, 500 Caps in Separate Bag | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Flat Cap | |
115 mm | |
5 to 45 mL in 5 mL Increments |