missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 50 mL Centrifuge Tubes
These centrifuge tubes contain black side graduations and a white writing surface.
£13.75 - £277.00
Specifications
Closure Material | Polyethylene |
---|---|
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Product Line | PerformR™ |
Autoclavable | Autoclavable |
Product Code | Brand | Closure Type | Sterility | Product Type | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Sterility | Product Type | Quantity | Price | Quantity & Availability | ||
16624022
|
Labcon™
3094-340-006-9 |
Plug | Non-sterile | Freestanding Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£209.00
Pack of 500 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
16634022
|
Labcon™
3094-345-006-9 |
Plug | Sterile | Freestanding Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£274.51
Pack of 500 |
In Stock
Log in to see stock. |
||
16644022
|
Labcon™
3094-870-006-9 |
Plug | Non-sterile | Freestanding Tube | 500 Tubes/Bag, 500 Caps in Separate Bag |
£149.00
Pack of 500 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
16654022
|
Labcon™
3095-345-006-9 |
Flat Cap | Sterile | Freestanding Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£277.00
Pack of 500 |
In Stock
Log in to see stock. |
||
16664022
|
Labcon™
3095-870-006-9 |
Flat Cap | Non-sterile | Freestanding Tube | 500 Tubes/Bag, 500 Caps in Separate Bag |
£166.15
Pack of 500 |
In Stock
Log in to see stock. |
||
16674052
|
Labcon™
3186-345-006-9 |
Flat Cap | Sterile | Conical Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£170.28
Pack of 500 |
In Stock
Log in to see stock. |
||
16684052
|
Labcon™
3187-345-006-9 |
Plug Style Caps | Sterile | Conical Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£144.00
Pack of 500 |
In Stock
Log in to see stock. |
||
16684062
|
Labcon™
3196-335-016-9 |
Flat Cap | Sterile | Conical Tube | 25 Tubes/Reusable Polypropylene Rack, 12 Racks/Cs. |
£188.00
Pack of 300 |
In Stock
Log in to see stock. |
||
16694062
|
Labcon™
3196-870-006-9 |
Flat Cap | Non-sterile | Conical Tube | 500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs. |
£124.00
Pack of 500 |
In Stock
Log in to see stock. |
||
17466123
|
Labcon™
3095-340-006-9 |
Attached Flat Screw Cap | Non-sterile | Freestanding Tube | 50 Tubes/Bag, 10 Bags/Cs. |
£140.00
Pack of 500 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
17537906
|
Labcon™
3197-335-016-9 |
Plug | Sterile | Conical Tube | 25 Tubes/Plastic Rack |
£13.75
Pack of 25 |
In Stock
Log in to see stock. |
||
17547906
|
Labcon™
3197-870-006-9 |
Plug | Non-sterile | Conical Tube | 500 Tubes and Caps in Separate Bags |
£163.00
Pack of 500 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
Description
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Tubes are autoclavable
- Made in USA
Specifications
Polyethylene | |
Single-use | |
Autoclavable | |
Yes | |
29 mm |
50 mL | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
115 mm |