missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 50 mL Centrifuge Tubes

These SuperClear™ 50 mL Centrifuge Tubes come complete with a patented anti-smear writing surface.
Brand: Labcon™ 3181-165-006-9
338.20 GBP valid until 2025-12-31
Use promo code "24317" to get your promotional price.
This item is not returnable.
View return policy
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- 5 to 45 mL graduations in increments of 1 mL
- Packaged in racks or IntegraPack™ Bags
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
Natural | |
Single-use | |
100 Tubes/Cs. | |
Individually Wrapped | |
Sterile | |
Autoclavable | |
115 mm | |
Conical | |
Yes | |
1 mL | |
20,000 x g |
Purple | |
50 mL | |
Polypropylene Resin | |
1 Tube/Pk. | |
100 Bags/Cs. | |
SuperClear | |
Cylindrical | |
29 mm | |
Attached Flat Screw Cap | |
29 mm | |
Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ SuperClear™ 50 mL Centrifuge Tubes > 50 mL Centrifuge Tubes; Closure Type: Attached Flat Screw Cap; Sterility: Sterile; Packaging: Individually Wrapped
Spot an opportunity for improvement?Share a Content Correction