missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 50L Stainless Steel Storage Container with Toggle Clamps and Silicone Seal
Multi-purpose containers with light duty construction for a wide range of storage uses in the laboratory.
Brand: Sampling Systems™ A694-50
Code : NEW
Additional Details : Weight : 7.40000kg
Description
- Crevice-free interior
- Two sturdy handles
- Close fitting recessed lid with handle
- Flat bottom with chime ring to give added protection
- Toggle clamps used to securely hold the lid in place
- Manufactured from 304 stainless steel
Specifications
Yes | |
50 L | |
Stainless Steel | |
Round | |
350 mm |
Recessed Lid | |
General Storage | |
Toggle Clamps, Silicone Seal | |
560 mm |