missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures
Short-style shell vials are ideal for storing dry products.
£22.23 - £23.25
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Disposable | Yes |
For Use With (Application) | Ideal for storing dry products |
Product Code | Brand | Volume (English) | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
17435839
|
Fisherbrand™
|
0.5 dr. | 2 mL | 12 mm | 35 mm |
£22.23
Pack of 144 |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17306929
|
Fisherbrand™
|
1 dr. | 4 mL | 15 mm | 45 mm |
£23.25
Pack of 144 |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Short-style shell vials are ideal for storing dry products.
- Plain top design
- Lab pack quantities
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Clear | |
Non-sterile | |
Ideal for storing dry products |
Borosilicate Glass | |
Yes | |
144 |