Learn More
Bel-Art™ 5mm O.D. Thin Wall Precision NMR Sample Tube
Features 15% more sample volume than the standard wall Precision tube, and 25% more sample volume than the Economy NMR tube.
Brand: Bel-Art™ 66605-0581
Code : 03
Additional Details : Weight : 0.12920kg
Description
NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.
Specifications
NMR Sample Tube | |
5 mm |