missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ 5mm OD Reaction Monitoring System NMR Tube
Designed to monitor reactions from start to finish, the Wilmad-LabGlass Reaction Monitoring System is a two-chamber borosilicate glass NMR tube that allows for in-tube mixing.
Brand: Wilmad-LabGlass™ 66000-0109
Includes: The black phenolic cap used during mixing does not have a liner and should always be kept in a vertical position.
Description
The system features an inner chamber with a Teflon™ tip that when secured creates a positive seal separating solutions until the user is ready to mix.
- Allows for acquisition of both pre-mix and post-mix spectra
- In situ mixing of solutions provides a clear ‘before and after’ reaction picture
- Enables specific reaction endpoint determination
- Eliminates variables and reduces risk of contamination during experiments
- May allow for capture of initial kinetic data points in benchtop spectrometers where the upper portion of the sample tube is accessible
- Permits researchers to run reaction experiments without specialized instruments or equipment
- Includes an extra black phenolic cap with a white rubber liner for the outer tube allowing for easy sample storage
- Made from Type 1, Class A Borosilicate Glass
Specifications
24.8 cm (Collapsed), 45.1 cm (Extended) | |
Reaction Monitoring System | |
Phenolic | |
5 mm | |
600 MHz | |
Black Phenolic Cap | |
1 |
Borosilicate Glass | |
Clear, with red and black cap | |
Cap | |
3 mm | |
In-Tube Mixing | |
9.75 in. collapsed, 17.75 in. extended | |
WG-RMS-8 |