missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ 5X7 Goggles with Anti-scratch Coating and UV400 Protection
The 5X7 Goggles were developed for an ideal fit, even in combination with prescription glasses. The stable frame and adjustable temples ensure a secure fit and optimum comfort, even under extreme conditions.
Brand: Univet™ 5X7.01.00.00
This item is not returnable.
View return policy
Description
- Temples with rubber terminals and tilting movement
- SoftPad technology
- Temples adjustable in length
- Integrated side shields
Specifications
Rectangular | |
None | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Not Autoclavable |
Scratch-resistant | |
Over-the-Glasses Safety Glasses | |
Reusable | |
PVC | |
Standard |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
CE_17950872.pdf
File size: 222.5 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Univet™ 5X7 Goggles with Anti-scratch Coating and UV400 Protection > 5X7 Goggles with Anti-scratch Coating and UV400 Protection; Frame Material: PVC
Spot an opportunity for improvement?Share a Content Correction