missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 6-5 Ceramic, HVCX, PSD Valve
A larger port internal diameter allows increased fluid flows even with moderately viscous fluid.
Brand: Hamilton™ 9998-01
This item is not returnable.
View return policy
Description
Specification Sheet
Valve Model | 6-5 |
---|---|
Valve Model Description | 6-5 Valve |
Fluid Path | Ceramic/CTFE/ETFE |
Valve Size | HVCX |
Nominal Port Diameter | 0.050 inch (1.3 mm) |
Valve Outer Body Dimension | 1 inch (25.4 mm) |
Housing Material | Aluminum |
Actuated | PSD/4, PSD/6, PSD/8 |
Break Away Torque | 15 oz-in (105.9 mNm) |
Panel Mounting | No |
Thread Depth | 0.320 (8.1 mm) |
Threaded Connection | ¼-28 |
Operating Temp High | 35 °C (95 °F) |
Operating Temp Low | 10 °C (50 °F) |
Operating Pressure | 0 to 100 psig (0 to 6.9 bar) |
Storage Temp High | 50 °C (122 °F) |
Storage Temp Low | -20 °C (-4 °F) |
Specifications
PSD/4, PSD/6, PSD/8 | |
Instrument Valve | |
6-5 Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction