missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 6-Wheel Dolly with Stainless Steel Shaft

6-Wheel Dolly with Stainless Steel Shaft benefits from increased mobility thanks to its exclusive design with 6 fixed wheels. The 2 central wheels are set back making it easier to cross thresholds and mount doorsteps.

Brand:  Gilac™ G170311

Product Code. 17918791

  • £103.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Universal dolly on wheels.
  • Increased mobility thanks to its exclusive design with 6 fixed wheels.
  • The 2 central wheels are set back making it easier to cross thresholds and mount doorsteps.
  • Load capacity: 250 kg.
  • Pivots on central wheels for turning purposes.
  • Dollies may be stacked when empty making it easier to transport them.
  • Stainless steel axle recommended in humid environments (no damage to the bearings even in the presence of water).
  • Machine washable.
  • Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
  • GILAC removable pulling bar available (as an option).
  • ABS injected base with solid frame guaranteeing unrivalled durability.
  • 100 mm PP wheels.
Specifications

Specifications

Dolly
551 lb.
ABS Plastic, Chrome-plated Steel
Gray
Containers and Crates
250 kg
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers