missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 60 L Clinical Waste Container
Click to view available options
Closure Color:
Blue
Purple
Red
Yellow
Unit Size:
Pack of 10
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 60 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
- The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
- Features and benefits
- Made from low carbon footprint recycled material
- High-level leak-resistant hermetic seal
- Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
- Clearly visible fill line and large fill area
- Carry handle for easy transportation
- Large aperture
- Compliant with UN3293
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Certifications/Compliance | UK Regulations, UN3293 |
| Closure Color | Yellow |
| Color | Gray |
| Dimensions (L x W x H) | 395 x 300 x 670 mm |
| Quantity | 10/Cs. |
| For Use With (Application) | Safe Disposal of Non-Sharps Clinical Waste |
| Product Type | Waste Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction