missing translation for 'onlineSavingsMsg'
Learn More

Clinisafe™ 60 L Clinical Waste Container

Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.

Brand:  Clinisafe™ 51860415

 View more versions of this product

Product Code. 17651725

  • £206.00 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
  • The 60 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
  • The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • High-level leak-resistant hermetic seal
    • Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
    • Clearly visible fill line and large fill area
    • Carry handle for easy transportation
    • Large aperture
    • Compliant with UN3293
Specifications

Specifications

60 L
Red
395 x 300 x 670 mm
Safe Disposal of Non-Sharps Clinical Waste
UK Regulations, UN3293
Gray
10/Cs.
Waste Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers