missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 60 mL Multipurpose Containers
The best round containers for sampling or storing of paste or powder medicine.
Brand: Ratiolab™ 5926060
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene
- For easy identification and the option to mark them with a pen, the containers are white
- Suitable for freezer storage
- Autoclavable at 121°C
- Food-safe
- Separate non-sterile screw cap provided
- Provided 350/pk
Specifications
White | |
Polypropylene | |
350/pk | |
White | |
Polypropylene |
Yes | |
Screw cap | |
60 mL | |
Multipurpose Container | |
Samping, Storing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction